Shop All Open End Wrenches
Martin Tools
Wrench 1X1-1/8 Open End Chrome
Mfr # 1735
Zoro # G802562536
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nominal Size 1 in x 1-1/8 in
- Material Steel
- Finish Chrome
- Storage Height 2.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # 1735
- Zoro # G802562536
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 1 in x 1-1/8 in |
Storage Height | 2.44 in |
Storage Length | 13.13 in |
Storage Width | 3.44 in |
Details
SAE or Metric | SAE |
Item | Open End Wrench |
Material | Steel |
Finish | Chrome |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #27 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04439)
- MILWAUKEE TOOL Wire Stripper/Cutter, Metal CAP, 0.14 lb (48-22-3040)
- DRILL AMERICA #10-40 HSS Plug Hand Tap (DWTST10-40P)
- CLEVELAND Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14260)
- MOODY TOOL Open End Wrench, 3mm, 30 Deg, 3 in. L (76-1832)
- WRIGHT TOOL Open End Wrench Full Polish - 7/16" x 1/ (1316)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 11/16X11/16 DBL ANGL CH (MT3715)
- WRIGHT TOOL Open End Wrench Full Polish - 3/16" x 1/ (1308)
- PROTO Black Oxide Open-End Wrench - 5/16" x 3/8" (J3020B)
- PROTO Short Satin Angle Open-End Wrench - 7/32" (J3314)
- MOODY TOOL Open End Wrench, 7/64 in., 30 Deg, 3 in. L (76-1553)
- Martin Tools Open End Wrenches