Shop All Flare Nut Wrenches
Martin Tools
Wrench 15/16 Crft Flare Nut 12-Point 5/8D
Mfr # BLKBC30
Zoro # G102563202
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Head Sizes 3/8 in
- Number of Points 12
- Wrench Style Crowfoot
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # BLKBC30
- Zoro # G102563202
- UPC # 697950000000
- Country of Origin Unknown
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 3/8 in |
Size | 15/16 in |
Storage Height | 1.63 in |
Storage Width | 2.31 in |
Storage Length | 7-1/2 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Wrench Style | Crowfoot |
Material | Steel |
Finish | Chrome |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 200 ft Tape Measure, 1/2 in Blade (OTRS18200)
- FEIN Sanding Paper, 3.75x3.5,120 Grit, PK50 (63717085017)
- DRILL AMERICA 9/16"-12 Carbon Steel Hand Tap Set (DWTS9/16-12)
- JONARD TOOLS Fiber Prep Kit, Mid Span Slitters, S and L (TK-170)
- BETA Flare Nut Open Ring Wrench, 19x22mm (000940019)
- WESTWARD Open End Wrench, 1/2 x 9/16 in., 15 Deg (1EYL5)
- PROTO Flare Nut Wrench, 5/8" x 11/16" Head Size (J3772T)
- WESTWARD Flare Nut Wrench, Head Size 9mm x 11mm (5MR53)
- WESTWARD Combination Flare Nut Wrench, L 7-1/32" (4NZK8)
- POWERBUILT 4Pc SAE Flare Nut Wrench Set (Rp) (640185)
- GEARWRENCH RATCH WRENCH FLX HD9/16"" (9709)
- Martin Tools Wrenches