Shop All Open End Wrenches
Martin Tools
Wrench 15/16 Angle Hydraulic 15 / 60 Degree
Mfr # BLK3719
Zoro # G802563229
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nominal Size 15/16 in
- Material Steel
- Finish Industrial Black
- Storage Height 2.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # BLK3719
- Zoro # G802563229
- UPC # 697950000000
- Country of Origin Unknown
- Category Open End Wrenches
Dimensions
Nominal Size | 15/16 in |
Storage Height | 2.06 in |
Storage Length | 9-1/4 in |
Storage Width | 2.63 in |
Details
SAE or Metric | SAE |
Material | Steel |
Finish | Industrial Black |
Type | Angle |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent Adjustable Wrench 4 in. L 1 pc (AC24VS)
- MAG-MATE Air Tool Holder Rack, 24 in.Lx3/8 in.Slot (ATH24-038)
- POWERBUILT Harmonic Balancer Puller & Installer Kit138 (647758)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single (203-001150)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-7/8" SINGLE HD OPEN END (MT11A)
- PROTO Ignition Open End Wrench, 5/16" Head Size (J3128)
- WIHA Open End Wrench, Metric, 6.0mm Head Size (20006)
- PROTO Ignition Wrench, 1/4 x 7/32 in., 15/60 Deg (J3216)
- PROTO Satin Open-End Wrench - 9/16" x 5/8" (J3030)
- EGA MASTER OPEN END WRENCH 11/16-3/4" NON SPARKING Al-Bron (75278)
- FACOM Open End Wrench, Black, 70mm x 19-11/16 in (FM-45.70)
- Martin Tools Wrenches