Shop All Open End Wrenches
Martin Tools
Wrench 1/4 x 5/16 Double Open End 15 Degree
Mfr # 1020
Zoro # G802562550
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Nominal Size 1/4 in x 5/16 in
- Material Steel
- SAE or Metric SAE
- Storage Width 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # 1020
- Zoro # G802562550
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 1/4 in x 5/16 in |
Storage Width | 2-1/4 in |
Storage Height | 2.06 in |
Storage Length | 6.56 in |
Details
Finish | Chrome |
Material | Steel |
Item | Open End Wrench |
SAE or Metric | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORXPLUS 10EPL Low Profile 32mm 3/8 Sq. Drive (13425-10EPL)
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Round Head Style Hand Ratchet, 4-1/2" L, SuperKrome Plating Finish (40970)
- FREUD Double Flute Straight Bit with 3/8" Shan (08-152)
- BONWAY Bon 32-541 Gator Grip, 16 Ounce (32-541)
- PROTO Open End Wrench, SAE, 15/32" Head Size (J3050)
- TEKTON 21 mm Angle Head Open End Wrench (WAE84021)
- PROTO Full Polish Angle Open-End Wrench - 15/16" (J3130)
- PROTO Open End Wrench, Metric, 13/32" Head Size (J32426)
- BAUM TOOLS 27 mm Special Thin Wrench (BA39862)
- PROTO Open End Wrench, SAE, 5/8" Head Size (J3070)
- PROTO Full Polish Metric Angle Open End Wrench 18 mm (J3118M)
- Martin Tools Wrenches