Shop All Open End Wrenches
Martin Tools
Wrench 1-7/8 Open End 30 Degree
Mfr # BLK1260
Zoro # G102562861
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Industrial Black
- Material Steel
- SAE or Metric SAE
- Nominal Size 1-7/8 in
- Storage Length 10.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # BLK1260
- Zoro # G102562861
- UPC # 697950000000
- Country of Origin Unknown
- Category Open End Wrenches
Dimensions
Nominal Size | 1-7/8 in |
Storage Length | 10.19 in |
Storage Height | 2-5/8 in |
Storage Width | 3-1/4 in |
Details
Finish | Industrial Black |
Material | Steel |
SAE or Metric | SAE |
Item | Service Wrench |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 3/4x22 In (48-20-4340)
- VAUGHAN Claw Hammer, Ripping Hammer, Steel (R999ML)
- GREENLEE Greenlee Punch 745M-16.2 (745M-16.2)
- MELIN TOOL CO Countersink, Hss, 100 deg., 5/8", Number of Flutes: 3 (HS3-5/8-100T)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 10m (13-1011MM)
- CAPRI TOOLS 22 mm x 24 mm Super-Thin Open End Wrench (CP11850-2224)
- TEKTON 1-13/16 Inch Angle Head Open End Wrench (WAE83046)
- CAPRI TOOLS 8mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11908)
- STAHLWILLE TOOLS Double open ended Wrench i.TCS inlay No.TCS WT 10A/9 -tray9-pcs. (96830124)
- CAPRI TOOLS Slim Mini Open End Wrench Set, SAE, 316 to 916, 5Pcs (CP11830-5ST)
- PROTO Short Satin Angle Open-End Wrench - 7/32" (J3314)
- Martin Tools Open End Wrenches