Shop All Combination Wrenches
Martin Tools
Wrench 1 7/8 Comb
Mfr # 1188
Zoro # G702562407
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Overall Length 25-3/4 in
- Head Size 1-7/8 in
- Wrench Style Combination
- Storage Height 1.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 1188
- Zoro # G702562407
- UPC # 697950000000
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 25-3/4 in |
Head Size | 1-7/8 in |
Storage Height | 1.77 in |
Storage Width | 4.06 in |
Details
Finish | Chrome |
Wrench Style | Combination |
Measurement Type | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/4-Inch Hollow Shaft Nut Driver, 3-Inch Shaft (S8)
- YG-1 TOOL CO Hss-Pm Multi-1 Drill Stub Length Tialn Coated (M15006)
- AIRCAT 1" Straight Impact Wrench With 8" Extended Anvil (1992)
- CLE-LINE Silver and Deming Drill, 3 1/8" Flute, RH (C27105)
- MARTIN TOOLS Forged Alloy Steel Opening Double Offset 45 Degree Long Pattern Box Wrench, 1.12 x 1.31 in. (276-8037A)
- BETA Combination Wrench, Long, 14mm (000420514)
- MILWAUKEE TOOL 9mm Metric Combination Wrench (45-96-9509)
- TEKTON 1-13/16 Inch Combination Wrench (WCB23046)
- K-TOOL INTERNATIONAL Combo Wrench, High Polish, 12 pt., 11/16" (KTI-41322)
- BETA 23mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421023)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A199)
- Martin Tools Wrenches