Shop All Open End Wrenches
Martin Tools
Wrench 1-7/8 Angle Hydraulic Jumbo 15 / 60 Degree
Mfr # BLK3731
Zoro # G002562794
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- SAE or Metric SAE
- Nominal Size 1-7/8 in
- Finish Industrial Black
- Type Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # BLK3731
- Zoro # G002562794
- UPC # 697950000000
- Country of Origin Unknown
- Category Open End Wrenches
Dimensions
Nominal Size | 1-7/8 in |
Storage Width | 3.69 in |
Storage Length | 18-1/2 in |
Storage Height | 0.56 in |
Details
Material | Steel |
SAE or Metric | SAE |
Finish | Industrial Black |
Type | Angle |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Screed, 1 1/2" X 3 1/2" X 24 Foot Reinforced H Aluminum (22-524)
- ECLIPSE ENTERPRISES Eclipse 902-205 - 1000V Insulated Heavy Duty Side Cutter - 7-3/4" (902-205)
- CS UNITEC Non Sparking Crow Bar, 19 x 900mm, Aluminum Bronze (EX1303-900A)
- HHIP 5 X 10" Fine Pole Dense Permanent Magnetic Chuck (3402-0802)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 9/16"X9/16 DBL ANGL CH (MT3713)
- PROTO Open End Wrench, Metric, 3/8" Head Size (J32123)
- PROTO Open End Wrench, SAE, 15/32" Head Size (J3050)
- STAHLWILLE TOOLS Single-end Wrench Size 30 mm L.261 mm (40040300)
- MOODY TOOL Open End Wrench, 2-1/2mm, 30 Deg, 3 in. L (76-1831)
- VIM PRODUCTS VIM Tools 4-Piece Fractional SAE Flat Wrench Set (SWF100)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 5/16 x 11/32 (WO-5/16X11/32)
- Martin Tools Wrenches