Shop All Service & Pump Wrenches
Martin Tools
Wrench 1-7/16 Serv 30 Degree
Mfr # BLK1246
Zoro # G602563016
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Industrial Black
- SAE or Metric SAE
- Storage Height 2. in
- Storage Length 8.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # BLK1246
- Zoro # G602563016
- UPC # 697950000000
- Country of Origin Unknown
- Category Service & Pump Wrenches
Dimensions
Size | 1-7/16 in |
Storage Height | 2. in |
Storage Length | 8.12 in |
Storage Width | 2.56 in |
Details
Item | Service Wrench |
Material | Steel |
Color | Industrial Black |
SAE or Metric | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (53YR36)
- KLEIN TOOLS Hawkbill Lockback Knife with Clip (44005C)
- BON TOOL Walk Edger, Blue Steel 9" X 8", 3/4" Radius 7/8" Lip (22-754)
- BAHCO Bahco Black X-Wide Adjustable Wrench, Ergo, 12" (9035 R US)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE 1-5/8" ANGL BLK (MTBLK1252)
- WHEELER-REX Valve Wheel Wrench, 3/4 x 8-1/2 in, Red (8708)
- URREA Service Wrench, 55 Mm opening size (U3555M)
- JB INDUSTRIES Service Wrench (T21127U)
- URREA Service Wrench, 65 Mm opening size (U3565M)
- URREA Service Wrench, 1 13/16" opening size (U3558)
- WESTWARD Valve Wheel Wrench, Double-End, 10 In (5PWE6)
- Martin Tools Service & Pump Wrenches