Shop All Open End Wrenches
Martin Tools
Wrench 1-3/4 Angle Hydraulic Jumbo 15 / 60 Degree
Mfr # 3729
Zoro # G302562173
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Nominal Size 1-3/4 in
- SAE or Metric SAE
- Finish Chrome
- Storage Height 0.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 3729
- Zoro # G302562173
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 1-3/4 in |
Storage Height | 0.53 in |
Storage Width | 3.44 in |
Storage Length | 17. in |
Details
Material | Steel |
SAE or Metric | SAE |
Finish | Chrome |
Type | Angle |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Roll Pin Punch, 3/16 In Tip, 5 7/16 In L (2AJG1)
- PERFORMANCE TOOL 8 In 3 Jaw Gear Puller Gear Puller-3 J, W138P (W138P)
- MAKITA Impact XPS 3" Magnetic Insert Bit Holder (E-01367)
- WESTWARD Alloy Steel Die 1-1/2 In W, 7/16-14 UNC (CCT1060-110)
- FACOM Open End Wrench, Black, 38mm x 12-19/32 in (FM-45.38)
- FACOM Open End Wrench, Black, 65mm x 18-1/2 in (FM-45.65)
- FACOM Short Satin Angle Open-End Wrench - 6 mm (FM-34.6)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/8 x 1-1/4 (WO-1-1/8X1-1/4)
- TEKTON 1-11/16 Inch Angle Head Open End Wrench (WAE83043)
- TEKTON 19 mm Angle Head Open End Wrench (WAE84019)
- MOODY TOOL Open End Wrench, 1/4 in., 30 Deg, 3 in. L (76-1557)
- Martin Tools Wrenches