Shop All Open End Wrenches
Martin Tools
Wrench 1-1/8 x 1-5/16 Open End 15 Degree
Mfr # 1037A
Zoro # G202562518
product price: $85.65
/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Nominal Size 1-1/8 in x 1-5/16 in
- SAE or Metric SAE
- Material Steel
- Storage Length 14. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 1037A
- Zoro # G202562518
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 1-1/8 in x 1-5/16 in |
Storage Length | 14. in |
Storage Width | 3-1/2 in |
Storage Height | 3-1/2 in |
Details
Finish | Chrome |
Item | Open End Wrench |
SAE or Metric | SAE |
Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Elect Torque Wrench, 31.3-626.8 ft lb (39WE12)
- PROTO 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5412)
- BIG HORN 12 Inch Table Saw Blade Holder (19177)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 25/64x8IN (50534)
- TEKTON 1-1/4 Inch Angle Head Open End Wrench (WAE83032)
- DIXON Hex Wrench, Double Sided, 2 x 1-1/2 in Tip, Aluminum Blade (25H-200150)
- TEKTON 14 mm Angle Head Open End Wrench (WAE84014)
- SUNEX ® 14-Piece Metric Angle Head 6mm-19mm Wrench Set, Full Polish (9914MA)
- WIHA Open End Wrench, SAE, 7/8" Head Size (20145)
- WIHA Open End Wrench, SAE, 1-1/8" Head Size (20149)
- FACOM Short Satin Angle Open-End Wrench - 14 mm (FM-34.14)
- Martin Tools Open End Wrenches