Shop All Striking and Slugging Wrenches
Martin Tools
Wrench 1-1/2 x 11-1/2 Striking FC 45 Degree
Mfr # 8809A
Zoro # G102562229
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 1-1/2 in
- Wrench Material Steel
- Finish Industrial Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # 8809A
- Zoro # G102562229
- UPC # 697950000000
- Country of Origin China
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1-1/2 in |
Storage Height | 2. in |
Storage Width | 2.44 in |
Storage Length | 11.81 in |
Details
Item | Striking Wrench |
SAE or Metric | SAE |
Number of Points | 12 |
Wrench Material | Steel |
Finish | Industrial Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Glow in the Dark Fish Tape, 40 Ft (50660)
- MILWAUKEE TOOL 1/2" Drive IMPACT ADAPTER, 1 pcs, Black Phosphate (49-66-6726)
- GEARWRENCH 12 Piece Pulley Puller and Installer Set (2897D)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48524)
- MARTIN TOOLS 2 1/4 Striking Wrench (1813A)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 3-3/4" (SO-2084)
- GEDORE Striking Wrench, Straight, 85mm (306 85)
- WILLIAMS Striking Wrench, Hammer, 3 1/2 Inch Opening, 14 1/8 Inch OAL (JHWHW-6112)
- URREA 12-Point Blanck Offset Striking Wrench, 1" opening size. (2616SW)
- GRAY TOOLS 2-11/16" Striking Face Box Wrench, 45° Offset Head (66886)
- URREA Black flat strike wrench 12 point, 1"opening size. (2716SWH)
- Martin Tools Wrenches