Shop All Open End Wrenches
Martin Tools
Wrench 1-1/2 x 1-5/8 Open End Jumbo 15 Degree
Mfr # 1041B
Zoro # G402562165
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 1-1/2 in x 1 5/8 in
- SAE or Metric SAE
- Material Steel
- Finish Chrome
- Storage Width 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # 1041B
- Zoro # G402562165
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 1-1/2 in x 1 5/8 in |
Storage Width | 3-1/4 in |
Storage Length | 17. in |
Storage Height | 0.63 in |
Details
Item | Open End Wrench |
SAE or Metric | SAE |
Material | Steel |
Finish | Chrome |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Drive-Loc VI Wallet 32 Pc. Set (28188)
- EVOLUTION 14" Heavy Duty Metal Cutting Mitering Chop Saw (102-0004)
- WHEELER-REX Mini Snipper, 1/8" to 1-1/4" PTFE (5191)
- GREY PNEUMATIC 3/8" Drive Standard Length Universal Set, 12 pcs (1212U)
- EGA MASTER OPEN-END WRENCH 3/4"-25/32" MIRROR POLISHED CHROME PLATING (60308)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET HYD 18PC ANGLE SAE/MET CH (MTOB18K)
- CS UNITEC Non Sparking Wrench, Dbl Open End, 9/16 x 11/16, Beryllium Copper (EX203-065UB)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 7/16 x 1/2 " L.170 mm (40432832)
- PROTO Open End Wrench, SAE, 9/32" Head Size (J3026)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- AMPCO SAFETY TOOLS Single Open End Wrench, 1" Head Size (0282)
- Martin Tools Wrenches