Shop All Open End Wrenches
Martin Tools
Wrench 1-1/16X1-1/4 Ns 072197
Mfr # BLK8037
Zoro # G902563082
$74.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nominal Size 1-1/4 in
- Material Steel
- Finish Industrial Black
- Storage Width 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # BLK8037
- Zoro # G902563082
- UPC # 697950000000
- Country of Origin Unknown
- Category Open End Wrenches
Dimensions
Nominal Size | 1-1/4 in |
Storage Width | 1-3/4 in |
Storage Height | 1.19 in |
Storage Length | 17.69 in |
Details
SAE or Metric | SAE |
Item | Double Box End Wrench |
Material | Steel |
Finish | Industrial Black |
Number of Points | 12 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSEMBLY TOOL Feeler Gauge, 0.452 In Thick, 4 In L Blade (L - 812)
- STARRETT Dial Caliper w/Case, 150mm, Yellow (120AM-150)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-762-20)
- CLE-LINE 29PC 135° Heavy-Duty Parabolic Jobber Dril Set Cle-Line 1872 Black & Gold HSS 1/16-1/2x1/64 (C18622)
- TEKTON 16 mm Angle Head Open End Wrench (WAE84016)
- MARTIN TOOL Martin Tools BOB18K 18-Piece Hydraulic Wrench Set 11/32-1-1/2" Black Oxide Finish (BOB18K)
- CAPRI TOOLS 22mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11922)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 5/16 x 11/32 (WO-5/16X11/32)
- MARTIN SPROCKET & GEAR Wr, Oe, Sgl, Blk, 5, 20A (20A)
- KLEIN TOOLS Open-End Wrench 1/4-Inch, 5/16-Inch Ends (68460)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 1-1/8X1-1/8 DBL ANGL CH (MT3722)
- Martin Tools Wrenches