Shop All Open End Wrenches
Martin Tools
Wrench 1-1/16 Open End Flare Nut 12-Point
Mfr # 4134
Zoro # G102562458
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Material Steel
- Finish Chrome
- Nominal Size 1 1/16 in
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 4134
- Zoro # G102562458
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 1 1/16 in |
Storage Length | 9-1/4 in |
Storage Height | 2.06 in |
Storage Width | 2.63 in |
Details
Number of Points | 12 |
Material | Steel |
Item | Flarenut |
Finish | Chrome |
SAE or Metric | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN 7 Inch Vacuum Dust Shroud Cover (Plastic) with 3 Inch ID for Dustless Grinder (DS7P)
- MILWAUKEE TOOL 3/4 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5090)
- WILTON C-Clamp, 1", Iron, Light Duty, 350 lb. (251)
- DASCO CHISEL COLD 6-3/8X1/2"" (405-0)
- PROTO Open End Wrench, 13/16x7/8 in., 10-15/64 L (J3040B)
- DIXON Hex Wrench, Single Sided, 1 in Tip, Aluminum Blade (25H-100)
- FACOM Open End Wrench, Satin, 14x15mm, 8-17/64 in (FM-31.14X15)
- PROTO Open End Wrench, SAE, 17/32" Head Size (J3055)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 18m (13-1819MM)
- PROTO Open End Wrench, Metric, 3/8" Head Size (J32123)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 7/16 x 1/2 " L.170 mm (40432832)
- Martin Tools Open End Wrenches