Shop All Open End Wrenches
Martin Tools
WR, OE, CONST, 1
Mfr # 206B
Zoro # G602647358
$53.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Nominal Size 1 in
- SAE or Metric SAE
- Finish Industrial Black
- Storage Height 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # 206B
- Zoro # G602647358
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 1 in |
Storage Height | 0.88 in |
Storage Length | 14-1/2 in |
Storage Width | 2.13 in |
Details
Material | Steel |
SAE or Metric | SAE |
Item | Spuds and Pins Wrench |
Finish | Industrial Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 8.50mm (C22883)
- STARRETT Blade Micrometer (486P-12)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-48155)
- DRILL AMERICA 37/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F37/64)
- CEMENTEX 11MM Open End Wrench (OEW-11M)
- KNIPEX 1/2" Open-End Wrench (98 00 1/2)
- MOODY TOOL Open End Wrench, 1/4 in., 30 Deg, 3 in. L (76-1557)
- FACOM Short Satin Angle Open-End Wrench - 7 mm (FM-34.7)
- CAPRI TOOLS Slim Mini Open End Wrench Set W Mechanic's Tray, Metric and SAE, 3213mm and 316916, 11Pcs (CP11830-11MST)
- CAPRI TOOLS 10 mm x 11 mm Super-Thin Open End Wrench (11850-1011)
- WIHA Open End Wrench, SAE, 1/2" Head Size (20137)
- Martin Tools Open End Wrenches