Shop All Picks & Riveting Chipping Hammers
Martin Tools
Utility Pick Hammer, W/Fiberglass Handle
Mfr # 164FG
Zoro # G5695588
product price: $48.05
/ea
$48.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Fiberglass
- Material Steel
- Storage Width 6-1/2 in
- Storage Length 14.38 in
- Storage Height 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 164FG
- Zoro # G5695588
- UPC # 697950375328
- Country of Origin United States
- Category Picks & Riveting Chipping Hammers
Dimensions
Storage Width | 6-1/2 in |
Storage Length | 14.38 in |
Storage Height | 3-3/4 in |
Details
Item | Utility Pick Hammer,W/Fiberglass Handle |
Handle | Fiberglass |
Material | Steel |
Description
Utility Pick Hammer,W/Fiberglass Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 6 3/32 in L (J4912BD)
- DRILL AMERICA 21/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X21/64)
- WESTWARD #32 Cobalt 135 Deg. Jobber Length Drill Bit (5PMC3)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1.25"L, Blind Tap, Steel (GN4C----F6-B-21)
- MARTIN TOOLS Long Curved Pick, 31" (1107)
- MARTIN TOOLS Hickory Hammer Handle, 12" (HH42B)
- MARTIN TOOLS Pick Hammer, W/Hickory Handle, 18" (165G)
- MARTIN TOOLS General Purpose Pick Hammer with Hickory Handle (158G)
- MARTIN TOOLS Pick Finishing Hammer (169G)
- MARTIN TOOLS Curved Pick, M Short (1111)
- COLLINS 6 lb Pick Mattock 36 in Fiberglass Handle (ZP-6FD-C)
- Martin Tools Picks & Riveting Chipping Hammers