Shop All Squares, Bevels, and Stair Gauges
Martin Tools
T-Handle 5/16 Square
Mfr # 962H
Zoro # G703290835
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 5/16 in
- Graduation Type SAE
- Color Industrial Black
- Storage Length 7-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 962H
- Zoro # G703290835
- UPC # 697950000000
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 5/16 in |
Storage Length | 7-1/4 in |
Storage Width | 4-3/4 in |
Storage Height | 2.06 in |
Details
Item | Tee-Handle |
Material | Steel |
Graduation Type | SAE |
Color | Industrial Black |
Number of Points | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Extendable 33in Indexing Pry Bar (ST92568)
- LENOX Band Saw Blade, 15 ft. L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Bimetal, QXP Series (89567QPB154570)
- BONDHUS 10 Piece SAE T-Shape, Hex Key Set (BND13390)
- EAGLE TAPTEK CUTTING TOOLS 3/4-14 CARBON NPT PIPE HEX DIE (NHD-7500-14-I)
- WESTWARD Combination Square, 6 In, Black, Zinc (4MRX3)
- JOHNSON LEVEL Johnny Square 7 In. Aluminum Professional Rafter Square (RAS-1B)
- OX TOOLS Pro Adjustable T Square - Imperial (OX-P501348)
- SWANSON Square Speed 12In Hi-Viz Orang (T0701)
- SURTEK Plastic Combination Square 12 (122265)
- KAPRO 309 LEDGEND 12" Try & Mitre Square w/Stainless Steel Blade 1/16" (309-12)
- WESTWARD Carpenters Square, 12 x 8 In, Steel (4MRX7)
- Martin Tools Measuring and Layout Tools