Shop All Open End Wrenches
Martin Tools Sprocket & Gear
WRENCH7/16X1/2 OE CH 15 DEG ANGL
Mfr # MT1725
Zoro # G901963722
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- SAE or Metric SAE
- Size 7/16 in x 1/2 in
- Finish Chrome
- Type Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools Sprocket & Gear
- MFR # MT1725
- Zoro # G901963722
- UPC # 697950142814
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 7/16 in x 1/2 in |
Details
Material | Steel |
SAE or Metric | SAE |
Finish | Chrome |
Type | Open End |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 9 Piece Assorted Screwdriver Set, Comfort Grip Handles (D062500)
- KIPP Toggle Clamp Std L=173, Form:C Stainless Steel, Horizontal Foot, Comp:Plastic, Comp:Red, F2=3200 (K1240.133200)
- TEKTON Mini Pliers Set, 8-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99908)
- PROSKIT Die Set, Insulated Terminals, 22-10 AWG (300-101)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET HYDRAULIC ANGLE 15PC BLK (MTBOB15K)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 7/8X7/8 DBL ANGL CH AN (MT3718)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 1-13/16 X1-13/16 DBL AN (MT3730)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET HYD 7PC ANGL SAE/MET -CH (MTOB7K)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 7/16X7/16 ANGL BLK (MTBLK3711)
- MARTIN TOOLS SPROCKET & GEAR WRENCH OEDBLCR1-5/16X1-1/2 (MT1039A)
- PROTO Open End Wrench, 15/16x1, 15 Deg, 11-31/64L (J3045B)
- Martin Tools Sprocket & Gear Wrenches