Shop All Open End Wrenches
Martin Tools Sprocket & Gear
WRENCH SET HYD 7PC ANGL METRIC METRIC CH
Mfr # MTOB7KM
Zoro # G401964076
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Material Steel
- Finish Chrome
- Type Angle Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools Sprocket & Gear
- MFR # MTOB7KM
- Zoro # G401964076
- UPC # 697950959528
- Country of Origin United States
- Category Open End Wrenches
Details
SAE or Metric | Metric |
Material | Steel |
Finish | Chrome |
Type | Angle Set |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING CAT40 ER16 250 Dual Contact ER Collet Chuck (521406)
- LENOX RECIP 9""6TPI XSHARP 5PK (121029W6R)
- MITUTOYO Gage Block, 1/32" L, 3/8" H, Steel, ASME 0 (611611-531)
- LDR Plunger 9 in. L X 4 in. D (512-3111)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 24MMX24MM DBL ANGL CH (MT3724MM)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET HYDRAULIC ANGLE 15PC BLK (MTBOB15K)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-7/8" SINGLE HD OPEN END (MT11A)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 14MMX14MM DBL ANGL CH (MT3714MM)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-13/16 SGL HEAD OPEN END (MT11)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET HYDRAULIC ANGLE 11PC BLK (MTBOB11K)
- PROTO Satin Open-End Wrench - 11/16" x 3/4" (J3035)
- Martin Tools Sprocket & Gear Wrenches