Shop All Structural and Spud Wrenches
Martin Tools Sprocket & Gear
WR STRUCTURAL BOX 1-5/8 OFST IMP
Mfr # MT910
Zoro # G001937739
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Material Steel
- Finish Industrial Black
- SAE or Metric SAE
- Size 1-5/8 in
- Type Spuds and Pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools Sprocket & Gear
- MFR # MT910
- Zoro # G001937739
- UPC # 697950145419
- Country of Origin United States
- Category Structural and Spud Wrenches
Dimensions
Size | 1-5/8 in |
Details
Wrench Material | Steel |
Finish | Industrial Black |
SAE or Metric | SAE |
Type | Spuds and Pins |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"x3/16 Shank HSS 4 Flute Double End Long End Mill (DWCF106)
- RIDGID Drain Cleaning Cable, 5/8 In. x 100 ft. (C-24HC)
- BONDHUS 9mm ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43674)
- BOSCH SDS-max 1In x 18In Flat Chisel (HS1912B10)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 5/8" CONSTRUCTION 15 DEG ANGL (MT203A)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-1/2" CONSTRUCTION 15 DEG ANGL (MT209A)
- MARTIN TOOLS SPROCKET & GEAR WR STRUCTURAL BOX 15/16 OFST IMP (MT906C)
- MARTIN TOOLS SPROCKET & GEAR WRSTRUCTURAL BOX 1-1/2 OFST IMP (MT909A)
- MARTIN TOOLS SPROCKET & GEAR WR STRUCTURAL BOX 2" OFST IMP (MT912)
- MARTIN TOOLS SPROCKET & GEAR WR STRUCTURAL BOX 3/4 OFST IMP (MT904A)
- KLEIN TOOLS Adjustable Spud Wrench, Open End, 1-7/16 in Head, 0 in Offset, Alloy Steel, Black Oxide (3227)
- Martin Tools Sprocket & Gear Wrenches