Shop All Striking and Slugging Wrenches
Martin Tools Sprocket & Gear
WR STRIKNG FACE BOX 3-1/2 12 PT IMP
Mfr # MT8818
Zoro # G901937754
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 3-1/2 in
- Wrench Material Steel
- Finish Industrial Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools Sprocket & Gear
- MFR # MT8818
- Zoro # G901937754
- UPC # 697950370064
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 3-1/2 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Wrench Material | Steel |
Finish | Industrial Black |
Type | Striking |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, 12R 1/4 Npt Hs (37860)
- MORSE Carbide Hole Cutter, 7/8in. Hole, 3/16in D (CTS14)
- PROTO 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 6 3/32 in L (J4990-8MXL)
- SATA Electronic Angle 1/2in Drive Torque Wren (ST96535)
- MARTIN TOOLS SPROCKET & GEAR WR STRIKNG FACE BOX 36MM 12 PT IMP (MT8836MM)
- MARTIN TOOLS SPROCKET & GEAR WR STRIKNG FACE BOX 1-3/16 12PT IMP (MT8808B)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 2-3/8 6 PT BLK (MTRN7150)
- MARTIN TOOLS SPROCKET & GEAR WR STRIKNG FACE BOX 2-3/8 12 PT IMP (MT8814)
- MARTIN TOOLS SPROCKET & GEAR WR STRIKING FACE BOX 1-1/16 12 PT IMP (MT8807)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 2-15/16" 12 PT IMP (MT1816B)
- URREA Black flat strike wrench 12 point, 1-15/16" opening size. (2731SW)
- Martin Tools Sprocket & Gear Wrenches