Shop All Combination Wrenches
Martin Tools Sprocket & Gear
WR DBL BOX 7/8"x5/16" 12PT DBL OFSET LNG
Mfr # MTBLK8033A
Zoro # G802128183
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 15/16 in
- Number of Points 12
- Wrench Style Double Box
- Finish Industrial Black
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools Sprocket & Gear
- MFR # MTBLK8033A
- Zoro # G802128183
- UPC # 697950134260
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Head Size | 15/16 in |
Details
Number of Points | 12 |
Wrench Style | Double Box |
Finish | Industrial Black |
Measurement Type | SAE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 5/8-16 Mount Size (JK-130 5/8)
- PFERD 8" CORINOX Machinists File - Hand (1 Safe Edge), Cut 2 (15105)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 12 in H (L-BOXX-3D)
- OX TOOLS Pro Heavy Duty Thick Chalk Reel Line (OX-P027731)
- MARTIN TOOLS SPROCKET & GEAR WRENCH COMB 3/4 12 PT ANGL BLK (MTBLK1166)
- MARTIN TOOLS SPROCKET & GEAR STRIKE FREE WR 1 1/4 12PT (MT8708)
- MARTIN TOOLS SPROCKET & GEAR WRENCH COMB 3/4 12 PT ANGL BLK (MTBLK-1224)
- MARTIN TOOLS SPROCKET & GEAR WRENCH COMB 24MM 12 PT ANGL BLK (MTBLK1124MM)
- MARTIN TOOLS SPROCKET & GEAR WRENCH COMB CH 55MM 12 PT LONG (MT1155MM)
- MARTIN TOOLS SPROCKET & GEAR WRENCH DBL BOX 7/8 X 15/16 12 PT IMP (MT8033A)
- PROTO Combination Wrench, Head 1-9/16" (J1250-T500)
- Martin Tools Sprocket & Gear Wrenches