Shop All Impact Sockets
Martin Tools Sprocket & Gear
SKT44259DR 1-13/16 6PTSTDIMP
Mfr # MT6658
Zoro # G102019211
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric SAE
- Number or Points 6
- Material Alloy Steel
- Socket Type Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools Sprocket & Gear
- MFR # MT6658
- Zoro # G102019211
- UPC # 697950260792
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Details
SAE or Metric | SAE |
Number or Points | 6 |
Material | Alloy Steel |
Item | Socket |
Socket Type | Impact |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Gorillagrip Hex/Star Fold-Up Triple Pack (BND12533)
- REGAL CUTTING TOOLS M3 x .5 D3 2 Flt. Semi-Btm. TC-LT Spiral Flute Tap (030089TC)
- PROTO 1/2 in Drive, 15/16" Spline SAE Socket, 12 Points (J5330DPL)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.095in (111209500)
- MARTIN TOOLS SPROCKET & GEAR SKT 1 DR 2-3/4 6 PT STD IMP (MT7688)
- MARTIN TOOLS SPROCKET & GEAR SKT 1" DR 1-7/8" DEEP 6 PT IMP (MT17660)
- MARTIN TOOLS SPROCKET & GEAR SKT 1-1/2 DR 3-3/4 6 PT STD IMP (MT86120)
- MARTIN TOOLS SPROCKET & GEAR SKT 1 DR 2-1/2 6 PT STD IMP (MT7680)
- MARTIN TOOLS SPROCKET & GEAR SKT 1 DR 1-3/16 6 PT STD IMP (MT7638)
- MARTIN TOOLS SPROCKET & GEAR SKT 1 DR 2-15/16 6 PT STD IMP (MT7694)
- URREA 1/2" drive, 12-point deep impact socket 1/2" (7316)
- Martin Tools Sprocket & Gear Sockets & Ratchets