Shop All Dollies
Martin Tools Sprocket & Gear
DOLLY DOLLYTOELIGHTDUTY
Mfr # MT1057
Zoro # G801971476
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Dolly Blocks are drop forged from high carbon steel, heat treated, quenched and tempered and are available in a variety of shapes and crowns. The other basic hand tool around which the body and fender repair trade was developed. Dolly Blocks are Hand Anvils with high, medium, low or combination crowns especially designed for dinging, preening, shrinking, bumping or finishing auto body metal work. The light weight toe dolly is designed for flat surfaces and it has all the features of a toe dolly. Made in USA
- Height 11/16 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools Sprocket & Gear
- MFR # MT1057
- Zoro # G801971476
- UPC # 979503326972
- Country of Origin United States
- Category Dollies
Dimensions
Height | 11/16 Inch |
Details
Material | Steel |
Item | Dolly Dolly,Toe,Light,Duty |
Features | Dolly Blocks are drop forged from high carbon steel, heat treated, quenched and tempered and are available in a variety of shapes and crowns. The other basic hand tool around which the body and fender repair trade was developed. Dolly Blocks are Hand Anvils with high, medium, low or combination crowns especially designed for dinging, preening, shrinking, bumping or finishing auto body metal work. The light weight toe dolly is designed for flat surfaces and it has all the features of a toe dolly. Made in USA |
Description
"DOLLY DOLLY,TOE,LIGHT,DUTY". Body and Fender Repair Tool Toe Dolly Block. Type Toe Dolly Block, Lightweight. Size 4-3/4 Inch x 2-1/4 Inch x 11/16 Inch. Material Steel. Process Drop Forged. Used On Body and Fender Repair Tool, Dinging, Peening, Shrinking, Bumping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 5/8" x 12" (EETBGV58X12)
- ZORO SELECT Chain Sling, 5 ft. L, TOS Sling Type (200000969)
- DEMAG Trolley, 7500 lb. (U34-310)
- DAYTON Gas Cylinder Truck, 2 Cylinder Capacity (34D674)
- MARTIN TOOLS SPROCKET & GEAR DOLLY WEDGE (MT1065)
- PROTECTIONPRO Chicken Case Aluminum Flat Dollies, 6 x 15.25 x 23 in. (PR1607988)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 4" Rubber on Alum Wheels, 1,000 Lbs Cap. (B18304RAL)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 1200 lb Capacity Mold-on-Rubber (PLDL-HD-4-8MR)
- STALWART 440 lbs Wheeled Furniture Mover Dolly (75-MOV1002)
- PROSOURCE Dolly 3-Wheel 12In 300Lb (3-TRI-12-PS)
- BOND CASTERS & WHEELS Bond® Cast Iron Triangular Cup Dolly 2127 - Semi Steel Wheels - 450 Lb. Capacity (2127 DOLLY/SS)
- Martin Tools Sprocket & Gear Hand Trucks & Dollies