Shop All Socket Sets
Martin Tools
Socket Set 3/8&1/2 Hex Bit 10-Piece
Mfr # BC10KM
Zoro # G302550026
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 3/8 in
- Finish Chrome
- Measurement Type SAE
- Material Alloy Steel
- Storage Length 23/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # BC10KM
- Zoro # G302550026
- UPC # 697951000000
- Country of Origin Unknown
- Category Socket Sets
Dimensions
Drive Size | 3/8 in |
Storage Length | 23/4 in |
Storage Width | 4-3/4 in |
Storage Height | 1.63 in |
Details
Finish | Chrome |
Drive Type | Hex |
Measurement Type | SAE |
Material | Alloy Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (6858)
- MILWAUKEE TOOL SDS PLUS Bull Point Chisel 10" (48-62-6010)
- TE-CO T-Slot Bolt, 4140 Steel, 5/8"-11X3.5" (45563)
- SUNEX 3/4" Drive Impact Socket 6 (45062)
- GREY PNEUMATIC 1/2 dr metric hex set (1363MH)
- POWERBUILT Large Size Axle Nut Socket Set Kit58 (648642)
- WRIGHT TOOL 1/4" Drive SAE, 12 pcs (212)
- PERFORMANCE TOOL 26-Pc 1/2 In Dr. Sae Socket Set Tool Set, W32901 (W32901)
- GREY PNEUMATIC 1/4" Drive Metric, 28 pcs (9728M)
- KD TOOLS 1/4" Drive Metric, 13 pcs (80304)
- KO-KEN Socket set 7-19mm 6 Point 300mm Z-series 12 pieces 3/8 Sq. Drive (RS3400MZ/12)
- Martin Tools Sockets & Ratchets