Shop All Socket Sets
Martin Tools
Socket Set 3/8&1/2 Hex Bit 10-Piece
Mfr # BC10K
Zoro # G602550061
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Material Alloy Steel
- Finish Chrome
- Measurement Type SAE
- Drive Size 3/8 in
- Storage Length 23/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # BC10K
- Zoro # G602550061
- UPC # 697951000000
- Country of Origin Unknown
- Category Socket Sets
Dimensions
Drive Size | 3/8 in |
Storage Length | 23/4 in |
Storage Height | 1.63 in |
Storage Width | 4-3/4 in |
Details
Material | Alloy Steel |
Finish | Chrome |
Drive Type | Hex |
Measurement Type | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Carbide Bit SDS+ 2CTR 11/16" x 10 x 12 (676167000)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10416QG)
- WESTWARD Jaw Inserts, 5-1/2 In, For 10D712, PR (10D760)
- BOSCH 6 2 Phil PWR Bit (ITPH2601)
- CHANNELLOCK Metric 3/8 In. Drive 12-Point Shallow Socket Set 10-Piece (346659)
- WILLIAMS Socket Set, 10 Pieces, 1/4 Inch Dr, Deep, 1/4 Inch Size (JHWWSMD10HRC)
- GREY PNEUMATIC 1/4" Drive Socket Set, 14 pcs (9714MD)
- CRAFTSMAN 3/8" Drive Socket Wrench Set Metric 24 Pieces 8 mm to 19 mm , Full Polish (CMMT12011)
- TEKTON 3/8 Inch Drive Universal Joint Socket Set with Rails, 17-Piece (3/8-3/4 in., 10-19 mm) (SHD91217)
- GENERAL TOOLS DRIVE SET (GNS605)
- CTA MANUFACTURING 6 Pc. 5 Pt. Epr Torx Plus Socket Set 1/2 Dr. (5066)
- Martin Tools Socket Sets