Shop All Socket Sets
Martin Tools
Socket Set 3/8 TORX Bit 8-Piece Clip
Mfr # BAT8K
Zoro # G802550106
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Torx Drive
- Measurement Type SAE
- Material Alloy Steel
- Drive Size 3/8 in
- Finish Chrome
- Storage Length 9-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # BAT8K
- Zoro # G802550106
- UPC # 697951000000
- Country of Origin Unknown
- Category Socket Sets
Dimensions
Drive Size | 3/8 in |
Storage Length | 9-1/4 in |
Storage Width | 2.63 in |
Storage Height | 2.06 in |
Details
Measurement Type | SAE |
Drive Type | Torx |
Material | Alloy Steel |
Finish | Chrome |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Atlas Copco B14.4 Battery (B14.4 BATTERY ATLAS COPCO)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RECM9X2-25B)
- KEO 3/4 82 deg ZErO Flute CO Deburring Tool (53514-TiN)
- CRESCENT VORTEX™ Impact 1/2" Drive Socket Adapter - 25 Pack (CAVAD232-25)
- KO-KEN Socket set 10-27mm 6 Point 300mm Thin walled 10 pieces 1/2 Sq. Drive (RS14401MS/10)
- MILWAUKEE TOOL 3/8 in Drive Socket Sets Metric, SAE 20 Pieces 10 mm to 19 mm, 5/16 in to 7/8 in , Chrome (48-22-9405,48-22-9505)
- BETA 1/4" Drive SAE, 11 pcs (009000389)
- PROTO 1/2 in Drive Socket Set Metric, SAE 25 Pieces 9 mm to 23 mm , Chrome (J54325AS)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8129D)
- MILWAUKEE TOOL 3/8" Drive Ratchet and Socket Tray, Metric (48-22-9482T)
- PROTO 1/4 in Drive Socket Set SAE 15 Pieces 3/16 in to 9/16 in , Chrome (J47115AS)
- Martin Tools Sockets & Ratchets