Shop All Impact Sockets
Martin Tools
Socket 13/16 3/4D Impact 12-Point, Black
Mfr # H1226
Zoro # G002549924
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric SAE
- Number or Points 12
- Material Alloy Steel
- Size 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # H1226
- Zoro # G002549924
- UPC # 697950000000
- Country of Origin Unknown
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Size | 13/16 in |
Storage Width | 2.31 in |
Storage Height | 1.63 in |
Storage Length | 7-1/2 in |
Details
SAE or Metric | SAE |
Number or Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Die Grinder, Light, 0.2 HP, 90 psi (48MA04)
- INGERSOLL-RAND Air Belt Sander, Industrial, 0.4 HP, 1/2 (G1A120RS812)
- PROTO 3/4 in Drive Impact Socket 2 1/8 in Size 6 pt Standard Depth, Black Oxide (J07534)
- SLUGGER BY FEIN Annular Cutter, 1-5/8" dia., 1" Cutting D (63134413041)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36428)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2150T)
- PROTO SKT IMP 1/2 DR 17 MM 12 PT (PO7417MT)
- PROTO 1/2 in Drive Flex Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (J75281P)
- WRIGHT TOOL 3/4 in Drive Impact Socket 38 mm Size, Standard Socket, black oxide (68-38MM)
- PROTO SKT IMP 1DR 3/4 4PT (PO10012SS)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-9/16 inch (653202 2.9/16)
- Martin Tools Sockets & Ratchets