Shop All Picks & Riveting Chipping Hammers
Martin Tools
Shrinking Hammer, W/Fiberglass Handle
Mfr # 162FG
Zoro # G5695597
product price: $60.09
/ea
$60.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Fiberglass
- Material Steel
- Storage Width 6-1/2 in
- Storage Length 14.38 in
- Storage Height 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 162FG
- Zoro # G5695597
- UPC # 697950394848
- Country of Origin United States
- Category Picks & Riveting Chipping Hammers
Dimensions
Storage Width | 6-1/2 in |
Storage Length | 14.38 in |
Storage Height | 3-3/4 in |
Details
Item | Shrinking Hammer,W/Fiberglass Handle |
Handle | Fiberglass |
Material | Steel |
Description
Shrinking Hammer,W/Fiberglass Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Tape Measure Set, Quick Read, Cushioned, 4 Piece, Contains 12', 16', 2 (TIT10902)
- VIKING Air Die Grinder, 1/4" Collet, 7" L (VT3005)
- STEELMAN 1/4" Drive Ratchet with Quick-Release (78453)
- SIMONDS Needle File Set, 4in.L, Swiss, Natural (83494600)
- MARTIN TOOLS Hickory Hammer Handle, 12" (HH42B)
- MARTIN TOOLS Fiberglass Hammer Handle, 12" (HHBFFG)
- MARTIN TOOLS General Purpose Pick Hammer, M (158FG)
- MARTIN TOOLS Curved Cross Chisel Hammer (153FGB)
- MARTIN TOOLS Pick Finishing Hammer (169G)
- MARTIN TOOLS Utility Pick Hammer, W/Hickory Handle (164G)
- BETA Electricians Hammer, Wooden, 16mm (013790416)
- Martin Tools Picks & Riveting Chipping Hammers