Shop All Picks & Riveting Chipping Hammers
Martin Tools
Short Curved Pick
Mfr # 1110
Zoro # G5695481
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Storage Length 12. in
- Storage Width 5. in
- Storage Height 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 1110
- Zoro # G5695481
- UPC # 697950141770
- Country of Origin United States
- Category Picks & Riveting Chipping Hammers
Dimensions
Storage Length | 12. in |
Storage Width | 5. in |
Storage Height | 1.38 in |
Details
Item | Short Curved Pick |
Material | Steel |
Description
Short Curved Pick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Chuck Key Holder (64510)
- WRIGHT TOOL Comb Wrench 2.0 7 Pc Set - 1 (907)
- PROTO 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5314-TT)
- TEKTON 1/2 Inch Drive x 24 mm 6-Point Impact Socket (SID22124)
- MARTIN TOOLS Long Curved Pick, 31" (1107)
- MARTIN TOOLS Fiberglass Hammer Handle, 12" (HHBFFG)
- MARTIN TOOLS Curved Pick, M Short (1111)
- MARTIN TOOLS General Purpose Pick Hammer with Hickory Handle (158G)
- MARTIN TOOLS General Purpose Pick Hammer, M (158FG)
- MARTIN TOOLS Pick Hammer with Hickory Handle (156G)
- LENCO Lenco 380-09010 Lh-1 Chipping Hammer|Le Lh-1 Hammer09010 (380-09010)
- Martin Tools Picks & Riveting Chipping Hammers