Shop All Picks & Riveting Chipping Hammers
Martin Tools
Scaling Hammer 1 lb.
Mfr # 132G
Zoro # G302555595
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Scaling
- Head Weight 1 lb.
- Handle Wood
- Material Steel
- Storage Width 5.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 132G
- Zoro # G302555595
- UPC # 697950000000
- Country of Origin China
- Category Picks & Riveting Chipping Hammers
Dimensions
Storage Width | 5.63 in |
Storage Length | 17.69 in |
Storage Height | 3.63 in |
Details
Type | Scaling |
Head Weight | 1 lb. |
Handle | Wood |
Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT TSTAK 3-Piece Modular Mobile Tower, Multi, Black/Yellow, 20-1/2 in W x 17 in D x 29 in H (DWST60404)
- GEARWRENCH 3/8" Drive 6 Point 11" Magnetic Swivel Spark Plug Socket 5/8" (3929D)
- WIHA Slotted, Phillips, Torx Bit 8 1/2 in, Drive Size: 4 mm , Num. of pieces:12 (26985)
- BONDHUS Metric L-Shape Ball Hex Key, 11 mm Tip Size (15778)
- MARTIN TOOLS Pick Hammer with Hickory Handle (156G)
- MARTIN TOOLS Shrinking Hammer, W/Fiberglass Handle (162FG)
- MARTIN TOOLS Curved Cross Chisel Hammer (153FGB)
- MARTIN TOOLS Door Skin Hammer, W/Hickory Handle (170G)
- MARTIN TOOLS Fiberglass Hammer Handle, 12" (HHBFFG)
- MARTIN TOOLS Cross Chisel Hammer, W/Hickory Handle (153G)
- MARTIN TOOLS SPROCKET & GEAR HAMMER TINNERS RIVETING 4 OZ (MT25G)
- Martin Tools Hammers and Striking Tools