Shop All Hand Held Punches
Martin Tools
Punch Long Taper N/S 040897 15 in.
Mfr # P34
Zoro # G102653538
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Storage Height 1.88 in
- Storage Width 2.88 in
- Storage Length 16-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # P34
- Zoro # G102653538
- UPC # 697950000000
- Country of Origin Unknown
- Category Hand Held Punches
Dimensions
Storage Height | 1.88 in |
Storage Width | 2.88 in |
Storage Length | 16-1/2 in |
Details
Item | Punch |
Material | Alloy Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R AP/MAX 1/2x1/2x2x4 (C80571)
- KIPP Adjustable Handle, Size: 3 M10 Zinc, Black Satin, Comp: Steel (K0116.3101)
- WESTWARD Sledge Hammer, 6 lb., 24 In, Rubber/Steel (24Z030)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm -1.00 (8333)
- URREA Punches and drift pins set of 5 pieces. (99B)
- PROTO Pin Punch, S2, 1/16 x 43-3/4 In (J49116S2)
- WESTWARD Transfer Punch, 29/64 In Tip, 4-7/8 In L (22N811)
- HOUGEN-OGURA 11/16 in. Round Punch (76363)
- PROTO Punch, Roll Pin, 1/8 In (J49018)
- WESTWARD Transfer Punch, 19/32 In Tip, 4-7/8 In L (22N820)
- TEKTON 3/32 Inch Roll Pin Punch (66063)
- Martin Tools Cutting and Shaping Tools