Shop All Hand Held Punches
Martin Tools
Punch Long Taper 5/16 in.
Mfr # P29
Zoro # G802653470
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Storage Width 2-3/4 in
- Storage Height 1-3/4 in
- Storage Length 16-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # P29
- Zoro # G802653470
- UPC # 697950000000
- Country of Origin Unknown
- Category Hand Held Punches
Dimensions
Storage Width | 2-3/4 in |
Storage Height | 1-3/4 in |
Storage Length | 16-1/2 in |
Details
Item | Punch |
Material | Alloy Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Key-Locking Insert Install Tool, 5/16" (3600-312T)
- PROTO 1 in Drive Impact Socket 2 3/16 in Size 6 pt Standard Depth, Black Oxide (J10035)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M16x2 (C65889)
- KIPP Adjustable Handle, Size: 4 M10X35 Zinc, Black Satin, Comp: Steel (K0116.4101X35)
- AMPCO SAFETY TOOLS Drift Pin, Straight, 9/32x6, Nonsparking (D-21)
- AMPCO SAFETY TOOLS Drift Pin, Straight, 1/2x10, Nonsparking (D-24)
- WESTWARD Center Punch, 1/2 In Hex, 5 5/16 In L (2AJD2)
- MAYHEW PUNCH HOLLOW 3/8" (MY50505)
- MALCO SL8R Snap Lock Punch (SL8R)
- GRAY TOOLS Brass Pin Punch, 1/8 X 4'' (CB08)
- PROTO 3/8" x 6" Brass Drift Punch (J9638B)
- Martin Tools Hand Held Punches