Shop All Hand Held Punches
Martin Tools
Punch Long Taper 15In
Mfr # P28A
Zoro # G502653732
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Storage Width 3. in
- Storage Length 21/2 in
- Storage Height 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # P28A
- Zoro # G502653732
- UPC # 697950000000
- Country of Origin Unknown
- Category Hand Held Punches
Dimensions
Storage Width | 3. in |
Storage Length | 21/2 in |
Storage Height | 1.88 in |
Details
Item | Punch |
Material | Alloy Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 50 ft Tape Measure, 1/2 in Blade (OTR-1810-50)
- CENTURY DRILL & TOOL Fractional Nf Rethreading 8 Pc Set (92932)
- INTERNAL TOOL A 1"X.0938 3/8 Shank Carbide Head Key C (78-0965-C)
- ACME AUTOMOTIVE 1/4 Typhoon Pro Blow Gun (TYP2501CS)
- MAYHEW Pilot Punch, Black, 3mm Tip, 1/4 x 4 in (25017)
- HOUGEN-OGURA 1/2 x 3/4 in. Oblong Punch (76370)
- MAYHEW PRO Prick Punch, 4-1/2in L, 3/16in Tip, Steel (23001)
- HOUGEN-OGURA 15/64 in. Round Punch (76334)
- AJAX TOOL WORKS PUNCH 1/2" LONG TAPERED 9" OAL (AJ589)
- WESTWARD Transfer Punch, 45/64 In Tip, 4-7/8 In L (22N827)
- STARRETT L.S. Starrett 681-51182 248B 8 Inch Drive Pin Punch (681-51182)
- Martin Tools Cutting and Shaping Tools