Shop All Hand Held Punches
Martin Tools
Punch 1/2In x 6 1/2
Mfr # P26A
Zoro # G902653752
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Storage Width 3.56 in
- Storage Length 12.31 in
- Storage Height 2.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # P26A
- Zoro # G902653752
- UPC # 697950000000
- Country of Origin Unknown
- Category Hand Held Punches
Dimensions
Storage Width | 3.56 in |
Storage Length | 12.31 in |
Storage Height | 2.63 in |
Details
Item | Punch |
Material | Alloy Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-854 Groover Saw Cut 6 X 6 2" Deep Comfort Grip Handle (22-854)
- HHIP .020" Concave Radius Diamond Dresser (3900-0088)
- GOLDBLATT Pro Stainless Steel U-Notch Trowel 1/2 in. x 1/2 in. x 1/2 in. (G02385)
- CRAFTSMAN Black, Tool Drawer Liner Roll, Foam (CMST82692)
- AMPCO SAFETY TOOLS Marlin Spike, Non-Spark, 16 in L (MS-1-ST)
- MAYHEW Line Up Punch, 5/16"x12" (44202)
- HOUGEN-OGURA 15/64 in. Round Punch (76334)
- GRAY TOOLS Brass Pin Punch, 3/32 X 4'' (CB06)
- MAYHEW PRO Pin Punch, 4-3/4in L, 1/8in Tip, Steel, BO (21002)
- ALLPAX Hole Punch, 11/32" Tip dia., 1-5/8" L (AX1431)
- MAYHEW Reg Solid Punch, 1/8 In. (MAY20001)
- Martin Tools Hand Held Punches