Shop All Open End Wrenches
Martin Tools
Open End Wrench 1-3/8 x 1-7/16
Mfr # 1039C
Zoro # G602562507
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- SAE or Metric SAE
- Material Steel
- Nominal Size 1-3/8 in x 1-7/16 in
- Storage Height 3. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # 1039C
- Zoro # G602562507
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 1-3/8 in x 1-7/16 in |
Storage Height | 3. in |
Storage Length | 16. in |
Storage Width | 3-7/8 in |
Details
Finish | Chrome |
SAE or Metric | SAE |
Material | Steel |
Item | Open End Wrench |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 Piece 72-Tooth 12 Point XL X-Beam™ Ratcheting Combination Metric Wrench Set (85888)
- EKLIND Metric Plain Ball Hex Key, 4 mm Tip Size, 9 in Long, 3 in Short, 4 PK (64840)
- JACOBS AO806 Arbor Bridgeport Taper/6JT (7342DN)
- KLEIN TOOLS 5/16-Inch Nut Driver, 6-Inch Hollow Shaft (646-5/16)
- MARTIN TOOLS SPROCKET & GEAR WRENCH ENGINEERS BLK 2-3/16" (MT13)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 22 x 24 mm L.250 mm (40032224)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/16 x 1-1/8 (WO-1-1/16X1-1/8)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-13/16 SGL HEAD OPEN END (MT11)
- WRIGHT TOOL Open End Wrench Full Polish - 5/16" x 3/ (1312)
- TEKTON 1-9/16 Inch Angle Head Open End Wrench (WAE83040)
- PROTO Full Polish Metric Angle Open End Wrench 19 mm (J3119M)
- Martin Tools Wrenches