Shop All Socket Sets
Martin Tools
Offset Socket Wrench 7/8 in.
Mfr # 263D
Zoro # G702549842
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 6
- Size 7/16 in
- Color Industrial Black
- Material Steel
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 263D
- Zoro # G702549842
- UPC # 697950000000
- Country of Origin China
- Category Socket Sets
Dimensions
Size | 7/16 in |
Storage Height | 2.06 in |
Storage Width | 2-1/4 in |
Storage Length | 6.56 in |
Details
Number of Points | 6 |
Color | Industrial Black |
Material | Steel |
Measurement Type | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Box End Wrench, SAE, 7/16" Head Sz, 12 pt. (21046)
- GRK FASTENERS STAR PWR BIT T40 2"" 25PK (86459)
- PROTO Slugging Wrench, Offset, 2-1/8 in., 11 L (JUSN334)
- URREA 3/8" drive, hexagonal bit impact socket 1/4" (7290-1/4)
- MAYHEW 7PC Metric Ball Hex Socket Bit Set (MAY16023)
- WERA 1/4" Drive Ratchet Set SAE, Torx(R) 28 Pieces 3/16 in to 1/2 in , Chrome (05004019001)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 18-Piece (5/16-3/4 in.) (SHD91214)
- WRIGHT TOOL 1/4" Drive SAE, 18 pcs (218)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set SAE, 7 pcs (19303)
- K-TOOL INTERNATIONAL 1/2" Drive SAE, 8 pcs (KTI-23200)
- MARTIN SPROCKET & GEAR Set, Skt, 1/4, 6Pt, Std, 12Pc, Box, M12K (M12K)
- Martin Tools Sockets & Ratchets