Shop All Food Service Appliance Parts
Martin Tools
Martin Sprocket BA12 Socket 3/8 Hex Bit 3/8
Mfr # BA12
Zoro # G902542674
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Material Alloy Steel
- Size 3/8 in
- Finish Chrome
- Weight 0.18 lbs.
- Storage Height 1.630 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # BA12
- Zoro # G902542674
- UPC # 697950000000
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Size | 3/8 in |
Storage Height | 1.630 in |
Storage Width | 2.75 in |
Storage Length | 4 in |
Drive Size | 3/8 in |
Details
Type | Hex |
Material | Alloy Steel |
Finish | Chrome |
Weight | 0.18 lbs. |
Measurement Type | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTCHER Seal, Shaft (Tall), Rmi-P02 (187038)
- CLEVELAND Safety Thermost, Ket/Kel (KE55069-8)
- KIKKOMAN Kikkoman Soy Sauce 4 gal. Cube Pack (00180)
- OFFICE SNAX. Candy Assortments, Starlight Peppermint Candy, 1 lb Bag (00670)
- MARTIN TOOLS Ball Pien, Black 2Oz (101G)
- HENNY PENNY Contactor - 24V (65073)
- VULCAN HART Temperatur With Ss Braid Sensor (00-720138-00001)
- TRUE 1/2 X 1/2 Barbed Inser Elbow (830114)
- NORLAKE Switch On-Off DPST 20 Amp 240 Volt (111018)
- VENTLINE Ventline VA0445-26 Ventadome Garnish - 2-1/8", Birch White (VA0445-26)
- HATCO Lamp Holder - T8 (02-30-073-00)
- Martin Tools Food Service Appliance Parts