Shop All Automotive Specialized Tools
Martin Tools
Light Weight Toe Dolly
Mfr # 1057
Zoro # G5695971
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dolly
- Material Steel
- Weight 1.56 lb
- Storage Length 5-5/8 in
- Storage Height 1.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 1057
- Zoro # G5695971
- UPC # 697950332697
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Storage Length | 5-5/8 in |
Storage Height | 1.63 in |
Storage Width | 2-3/4 in |
Details
Item | Light Weight Toe Dolly |
Type | Dolly |
Material | Steel |
Weight | 1.56 lb |
Description
Light Weight Toe Dolly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISC-LOCK M20-2.50 Zinc Plated Finish Carbon Steel Safety Wheel Lock Nut, 50 pk. (NMC 2080 M GEO)
- VIM PRODUCTS Pedal Press (V386)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 72, PA-372 (PA-372)
- HALTEC Snap In Tire Valve, 1 1/4 In, PK50 (TV-415-50)
- MARTIN TOOLS Surfacing Spoon (1024)
- MARTIN TOOLS Heel Dolly (1059)
- MARTIN TOOLS Chrome Service Angle Wrench, 1-7/8" (1260)
- MARTIN TOOLS Adjustable Chrome Auto Wrench, 11" (89311)
- MARTIN TOOLS Wing- Ding Spoon Dolly (1056)
- MARTIN TOOLS General Purpose Dolly (1060)
- GEARWRENCH Wheel Weight Tool (3358)
- Martin Tools Automotive Specialized Tools