Shop All Picks & Riveting Chipping Hammers
Martin Tools
Light Chisel Bit Pick
Mfr # 1112
Zoro # G5696035
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Storage Length 16. in
- Storage Width 5. in
- Storage Height 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 1112
- Zoro # G5696035
- UPC # 697950141794
- Country of Origin United States
- Category Picks & Riveting Chipping Hammers
Dimensions
Storage Length | 16. in |
Storage Width | 5. in |
Storage Height | 1.62 in |
Details
Item | Light Chisel Bit Pick |
Material | Steel |
Description
Light Chisel Bit Pick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Corded Tile Saw 7 in Blade Dia. (3540-02)
- MILWAUKEE TOOL Milwaukee EXACT, Knockout Punch Set, Capacity 10 ga, 15 piece (49-16-2694)
- GEARWRENCH 1/4" Drive 72 Geared Teeth Roto Head Style Roto Ratchet, 6.75" L, Bright Chrome Finish (81224)
- MIRKA Foam Polishing Pad 3.25"X1" Burgundy Waffle (MPADMF-3.25WB)
- MARTIN TOOLS Pick Hammer with Hickory Handle (156G)
- MARTIN TOOLS Shrinking Hammer, W/Fiberglass Handle (162FG)
- MARTIN TOOLS Curved Chisel Hammer, W/Hickory Handle (153GB)
- MARTIN TOOLS Long Curved Pick, 31" (1107)
- MARTIN TOOLS Hickory Hammer Handle, 12" (HH42B)
- MARTIN TOOLS Utility Pick Hammer, W/Hickory Handle (164G)
- COLLINS 5 lb Pick Mattock 36 in Fiberglass Handle (TP-5FD-C)
- Martin Tools Picks & Riveting Chipping Hammers