Shop All Sockets
Martin Tools
HMR, WD, RIVET, 8OZ
Mfr # 26G
Zoro # G602652697
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Head Size 8 oz
- Handle Material Wood
- Storage Height 2.56 in
- Storage Length 13-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 26G
- Zoro # G602652697
- UPC # 697950000000
- Country of Origin China
- Category Sockets
Dimensions
Head Size | 8 oz |
Storage Height | 2.56 in |
Storage Length | 13-1/2 in |
Storage Width | 6.44 in |
Details
Material | Steel |
Handle Material | Wood |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mill File, American, Smooth Cut, 10 In. L (1NFN7)
- CLEVELAND Chucking Reamer, 31/64" Size, HSS, Spiral (C30235)
- GEARWRENCH 2 Piece Straight & 45° Hog Ring Plier Set (3702D)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 9/16-1IN Metal (69857)
- TEKTON 3/4 Inch Drive x 31 mm Deep 6-Point Socket (SHD33131)
- PROTO 1/2 in Drive, 30mm Triple Square Metric Socket, 12 Points (J5330M)
- PROTO 1/2 in Drive, 7/8" Spline SAE Socket, 12 Points (J5428SPL)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points (SS-1/2D1/2)
- PROTO 1/2 in Drive, 30mm Triple Square Metric Socket, 12 Points (J5430MN)
- CS UNITEC Non Spark"g Socket, 7/16" - 1/4" Drive, Alum"um Bronze (EX1503AA-030UA)
- K-TOOL INTERNATIONAL 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (KTI-28127)
- Martin Tools Sockets & Ratchets