Shop All Flare Nut Wrenches
Martin Tools
Flare Nut Wrench Black
Mfr # BLK4134
Zoro # G602562941
product price: $53.09
/ea
$53.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Material Steel
- Wrench Style Flare Nut
- Finish Industrial Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # BLK4134
- Zoro # G602562941
- UPC # 697950000000
- Country of Origin Unknown
- Category Flare Nut Wrenches
Dimensions
Size | 1-1/16 in |
Storage Width | 2.63 in |
Storage Height | 2.06 in |
Storage Length | 9-1/4 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Steel |
Wrench Style | Flare Nut |
Finish | Industrial Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Grooving Insert, 1.50" W, RH Cutting (SG3094R-BN250)
- PLATT Bag/Tote, Mini Tech Sewn Tool Case 10.75X7.6X2.6", Black (602ZT)
- STANLEY General Purpose Keystone Slotted Screwdriver 5/16 in Round (66-091)
- VISEE LED Magnifier, 3x, Touch Controlled 3 LED light, Rechargeable, Black (Smolia TZC Black)
- EZRED FLARE NUT WRENCH 14MM X 15MM (EZLW1415)
- KD TOOLS Flare Nut Wrench, 10mm x 12mm (81645)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 15mm x 17mm (8815)
- PROTO 11/16" RATCHETING FLARE NUT WR (PO3822)
- WESTWARD Dbl Open End Wrench, Satin, 1-1/16 x 1-1/8 (36A311)
- PROTO Ratcheting Flare Nut Wrench, L 9-3/8" (J3826)
- K-TOOL INTERNATIONAL Flare Nut Wrench, 15mm x 17mm (KTI-44917)
- Martin Tools Flare Nut Wrenches