Shop All Open End Wrenches
Martin Tools
Double Open Wrench 5/8X3/4
Mfr # 1729
Zoro # G602562538
$38.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- SAE or Metric SAE
- Material Steel
- Nominal Size 5/8 in x 3/4 in
- Storage Width 2.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # 1729
- Zoro # G602562538
- UPC # 697950000000
- Country of Origin China
- Category Open End Wrenches
Dimensions
Nominal Size | 5/8 in x 3/4 in |
Storage Width | 2.63 in |
Storage Length | 9-1/4 in |
Storage Height | 2.06 in |
Details
Finish | Chrome |
SAE or Metric | SAE |
Item | Open End Wrench |
Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C31999)
- CRAFTSMAN Socket Extension 1/2" Dr, 5 1/2 in L, 1 Pieces, Full Polish (CMMT44133)
- ARROW FASTENER 's Revolving Hole Punch (GRHP)
- KESON 25 ft/7.5m Tape Measure, 1 in Blade (PGT18M25V)
- GRAY TOOLS 1000V Insulated Open End Wrench, 6mm, 1000V Insulated (MEBO6-I)
- WILLIAMS Open End Wrench, Rounded, 12 x 13 MM Opening, Standard (JHWEWM-1213)
- STAHLWILLE TOOLS OPEN-RING Wrench Size 30 x 32 mm L.300 mm (41083032)
- TEKTON 16 mm Angle Head Open End Wrench (WAE84016)
- STAHLWILLE TOOLS Small double open ended Wrench ELECTRIC Size 13 mm L.131 mm (40061313)
- DIXON Hex Wrench, Double Sided, 3 x 2 in Tip, Aluminum Blade (25H-300200)
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1372)
- Martin Tools Open End Wrenches