Shop All Open End Wrenches
Martin Tools
Double Open End Wrench Black 1-13/16 x 2
Mfr # BLK45
Zoro # G902562863
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Nominal Size 2 in
- SAE or Metric SAE
- Finish Industrial Black
- Storage Width 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # BLK45
- Zoro # G902562863
- UPC # 697950000000
- Country of Origin Unknown
- Category Open End Wrenches
Dimensions
Nominal Size | 2 in |
Storage Width | 4-1/2 in |
Storage Length | 20. in |
Storage Height | 0.94 in |
Details
Material | Steel |
SAE or Metric | SAE |
Item | Open End Wrench |
Finish | Industrial Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 48" Long, Nickel Plate (C71)
- KODIAK CUTTING TOOLS 3/4-10 TIN Coated Tap Bottom Chamfer (5541484)
- MAKITA Chuck Key, DA3010F (763415-9)
- HASSAY SAVAGE CO Keyway Broach, V, W 5/8 In, Cut L 6 In (10540)
- CS UNITEC Non Sparking Wrench, Dbl Open End, 9/16 x 11/16, Beryllium Copper (EX203-065UB)
- PROTO Open End Wrench, 15/16x1, 15 Deg, 11-31/64L (J3045B)
- PROTO 10MM x 11MM WRENCH OPEN END (PO31011)
- PROTO Satin Open-End Wrench - 10 mm x 11 mm (J31011)
- TEKTON 41 mm Angle Head Open End Wrench (WAE84041)
- TEKTON 7 mm Angle Head Open End Wrench (WAE84007)
- TEKTON 13/16 Inch Angle Head Open End Wrench (WAE83021)
- Martin Tools Wrenches