Shop All Open End Wrenches
Martin Tools
Double Open End Wrench Black 1-1/2 x 1-5/8 in.
Mfr # BLK1041B
Zoro # G602563139
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nominal Size 1-5/8 in
- Material Steel
- Finish Industrial Black
- Storage Length 17. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # BLK1041B
- Zoro # G602563139
- UPC # 697950000000
- Country of Origin Unknown
- Category Open End Wrenches
Dimensions
Nominal Size | 1-5/8 in |
Storage Length | 17. in |
Storage Height | 0.63 in |
Storage Width | 3-1/4 in |
Details
SAE or Metric | SAE |
Item | Open End Wrench |
Material | Steel |
Finish | Industrial Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 995 VULCAN 72" The next Generation in Box Levels (995-41X-72)
- EXCEL BLADES Miniature Iron Frame 2" C Clamp, with Twist on off Spindle Clamp, 6pk (55916)
- WESTWARD C-Clamp, Gray, 2-7/16 in Throat D. (806ET2)
- METABO Cordless Jig Saw, Barrel Grip, 5.9 lb. (STA18 LTX 140 bare)
- PROTO Extra Thin Satin Open-End Wrench - 11/16" x 3/4" (J3435)
- PROTO Full Polish Metric Angle Open End Wrench 18 mm (J3118M)
- TEKTON 15 mm Angle Head Open End Wrench (WAE84015)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 20 x 22 mm L.235 mm (40032022)
- CAPRI TOOLS Super-Thin Open End Wrench Set, Metric/SAE, 14 pcs, Mechanic's Tray (CP11850-14MST)
- STAHLWILLE TOOLS Double open ended Wrenchs i.TCS inlay No.TCS 10A/9 1/3-tray9-pcs. (96838779)
- WIHA Open End Wrench, SAE, 1/2" Head Size (20137)
- Martin Tools Open End Wrenches