Shop All Open End Wrenches
Martin Tools
Double Open End Wrench 1-1/16X1-1/4
Mfr # BLK1037
Zoro # G902563013
$69.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Nominal Size 1-1/16 in x 1-1/4 in
- SAE or Metric SAE
- Finish Industrial Black
- Storage Width 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # BLK1037
- Zoro # G902563013
- UPC # 697950000000
- Country of Origin Unknown
- Category Open End Wrenches
Dimensions
Nominal Size | 1-1/16 in x 1-1/4 in |
Storage Width | 3-1/2 in |
Storage Height | 3-1/2 in |
Storage Length | 14. in |
Details
Material | Steel |
SAE or Metric | SAE |
Item | Open End Wrench |
Finish | Industrial Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEBR10 -7'9-1/2)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 8 In L (10Z740)
- SUNEX ® Tools 43-Piece 1/2 in. Drive Fractional SAE Fractional Impact Socket Master Set (2568)
- KEO Countersink, 3 FL, 100 Deg, 1/2, HSS (50120)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 22 x 24 mm L.250 mm (40032224)
- VIM PRODUCTS 8-Piece 8 in. Ignition Wrench Set (V18)
- PROTO WRENCH OPEN-END ANGLE 1-7/8" (POJ3160)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 13 mm (614800 13)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 10m (13-1011MM)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 17 x 19 mm L.220 mm (40031719)
- PROTO WR ANGLE 11/32 (POJ3322)
- Martin Tools Open End Wrenches