Shop All Picks & Riveting Chipping Hammers
Martin Tools
Door Skin Hammer, W/Fiberglass Handle
Mfr # 170FG
Zoro # G5695761
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Fiberglass
- Material Steel
- Storage Height 2.81 in
- Storage Length 17. in
- Storage Width 8.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 170FG
- Zoro # G5695761
- UPC # 697950375335
- Country of Origin United States
- Category Picks & Riveting Chipping Hammers
Dimensions
Storage Height | 2.81 in |
Storage Length | 17. in |
Storage Width | 8.63 in |
Details
Item | Door Skin Hammer,W/Fiberglass Handle |
Handle | Fiberglass |
Material | Steel |
Description
Door Skin Hammer,W/Fiberglass Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 3/8 Square 75mm Z-series 3/8 Sq. Drive (3760Z-75)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket 12 mm L.60 mm (03050012)
- IRWIN Tap Wrench Ratchet (21202)
- GEARWRENCH 104 Pc. 3/8” Drive Master Metric Socket Set in Foam Storage Tray (GWMSSKT38MM)
- MARTIN TOOLS Door Skin Hammer, W/Hickory Handle (170G)
- MARTIN TOOLS Pick Hammer with Hickory Handle (156G)
- MARTIN TOOLS Fiberglass Hammer Handle, 12" (HHBFFG)
- MARTIN TOOLS Pick Hammer, W/Hickory Handle, 18" (165G)
- MARTIN TOOLS Pick Finishing Hammer (169G)
- MARTIN TOOLS Long Curved Pick, 31" (1107)
- COLLINS AXE 2.5 lb Double Bit Pick Mattock 36 in. Fiberglass Handle (TP-2.5FD-C)
- Martin Tools Hammers and Striking Tools