Shop All Open End Wrenches
Martin Tools
Dbl Open End Wrench Black 1-3/8 x 1-7/16 in.
Mfr # BLK1039C
Zoro # G902563174
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 1-7/16 in
- Material Steel
- SAE or Metric SAE
- Finish Industrial Black
- Storage Length 16. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # BLK1039C
- Zoro # G902563174
- UPC # 697950000000
- Country of Origin Unknown
- Category Open End Wrenches
Dimensions
Nominal Size | 1-7/16 in |
Storage Length | 16. in |
Storage Width | 3-7/8 in |
Storage Height | 3. in |
Details
Material | Steel |
Item | Open End Wrench |
SAE or Metric | SAE |
Finish | Industrial Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"x2" Carbide Tipped Annular Cutter (CTC5-530-245)
- SKILL Skil 7.25 in. Cordless Brushless Circular Saw Kit (2019111)
- FORZA STUD EXTRACTOR SET, 5 PC SET WITH DRILLS AND GUIDES (FZ5010CD)
- CLE-LINE 118° Extra Length Drill Cle-Line 1807 Steam Oxide HSS RHS/RHC 3/8x18IN (C20489)
- HYDRO HANDLE M-23 Wrench (HHM23W)
- PROTO Open End Wrench, 1-1/16x1-1/8 in., 12-3/8L (J3050B)
- TEKTON 1-1/8 Inch Angle Head Open End Wrench (WAE83029)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-7/8" SINGLE HD OPEN END (MT11A)
- PROTO Short Satin Angle Open-End Wrench - 5/8" (J3340)
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1386)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 8 x 10 mm L.140 mm (40030810)
- Martin Tools Wrenches