Shop All Picks & Riveting Chipping Hammers
Martin Tools
Curved Pick, M
Mfr # 1106
Zoro # G5695490
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Storage Width 6. in
- Storage Height 3. in
- Storage Length 26-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martin Tools
- MFR # 1106
- Zoro # G5695490
- UPC # 697950141749
- Country of Origin United States
- Category Picks & Riveting Chipping Hammers
Dimensions
Storage Width | 6. in |
Storage Height | 3. in |
Storage Length | 26-1/2 in |
Details
Item | Curved Pick,M |
Material | Steel |
Description
Curved Pick,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 1/2-13" (SKLS-4-316)
- IRWIN Insert Bit, 2" L Overall Bit, PK2 (IWAF22DEPH2SL82)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-3/8" (09718)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap Machine Screw Sizes (5499846)
- MARTIN TOOLS General Purpose Pick Hammer, M (158FG)
- MARTIN TOOLS Shrinking Hammer, W/Fiberglass Handle (162FG)
- MARTIN TOOLS Pick Hammer, W/Hickory Handle, 18" (165G)
- MARTIN TOOLS Fiberglass Hammer Handle, 12" (HHBFFG)
- MARTIN TOOLS Cross Chisel Hammer, W/Hickory Handle (153G)
- MARTIN TOOLS Long Curved Pick, 31" (1107)
- AMPCO SAFETY TOOLS Pick Handle, 36 In, Fiberglass (14736S-A)
- Martin Tools Hammers and Striking Tools