Shop All Combination Wrenches
Martin Tools
Combination Wrench 13mm Black
Mfr # BLK1113MM
Zoro # G902563228
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wrench Style Combination
- Overall Length 7-1/2 in
- Head Size 13 mm
- Finish Industrial Black
- Storage Width 2.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martin Tools
- MFR # BLK1113MM
- Zoro # G902563228
- UPC # 697950000000
- Country of Origin Unknown
- Category Combination Wrenches
Dimensions
Overall Length | 7-1/2 in |
Head Size | 13 mm |
Storage Width | 2.31 in |
Storage Height | 1.63 in |
Details
Wrench Style | Combination |
Finish | Industrial Black |
Measurement Type | Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Metal Oscillating Multi-Tool Blade (3 pk) (49-25-1563)
- JACOBS AO204 Arbor 2MT/4JT (7309N)
- WIHA Torx® Power Bit T20 x 90mm (3.5") (74575)
- CHANNELLOCK 2 Piece Griplock Plastic Grip Tongue and Groove Plier Set Ergonomic Handle (GLS-1)
- MARTIN TOOLS Forged Alloy Steel Opening Double Offset 45 Degree Long Pattern Box Wrench, 1.12 x 1.31 in. (276-8037A)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88310)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88016)
- TITAN Adjustable Spud Wrench, 8" (TIT209)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-09MM)
- URREA 12-point black finish combination wrench 3/4" opening size (1224B)
- WESTWARD Combination Wrench, SAE, 15/16in Size (36A217)
- Martin Tools Wrenches